Fuse, 800A Square Body, Flush End, 3, Type G Indicator, 690/700V

Item #: 0953045

Cat #: 170M6512

UPC: 051712264358

$ 1197.89 EA
Company wide:
0 in stock
Documents & Guides
800 Amp, Square Body, Flush End Contact, High Speed Fuse, Size 3, Type -G/- Indicator, 690V/700V (IEC/UL)

Overview

800 Amp, Square Body, Flush End Contact, High Speed Fuse, Size 3, Type -G/- Indicator, 690V/700V (IEC/UL)
Also known as: 051712264358, 170M6512, BUS170M6512

Specifications

Mounting: Flush
Type: Square Body
Amps: 800
Interrupt Rating DC: 200
Mounting: Flush
Amps: 800
Type: Square Body
Interrupt Rating DC: 200