Fuse, 700A Square Body, Flush End, 3, Type G Indicator, 690/700V

Item #: 0953043

Cat #: 170M6511

UPC: 051712812382

$ 1058.40 EA
Company wide:
0 in stock
Documents & Guides
700 Amp, Square Body, Flush End Contact, High Speed Fuse, Size 3, Type -G/- Indicator, 690V/700V (IEC/UL)

Overview

700 Amp, Square Body, Flush End Contact, High Speed Fuse, Size 3, Type -G/- Indicator, 690V/700V (IEC/UL)
Also known as: 051712812382, 170M6511, BUS170M6511

Specifications

Mounting: Flush
Amps: 700
Type: Square Body
Interrupt Rating DC: 200
Mounting: Flush
Type: Square Body
Amps: 700
Interrupt Rating DC: 200