Fuse, 200A, Automotive, 32VDC, Stud Mount, Bulk Pack

Item #: 0953039

Cat #: BK/AMG-200

UPC: 051712900454

Company wide:
0 in stock
Documents & Guides
Fuse, 200 Amp, Automotive, 32 Volt DC, Stud Mount, 100 per Bulk Pack

Overview

Fuse, 200 Amp, Automotive, 32 Volt DC, Stud Mount, 100 per Bulk Pack
Also known as: 051712900454, BK/AMG-200, BUSBKAMG200

Specifications

Amps: 200
Volts DC: 32
Color: Black
Mounting: Bolt On
Interrupt Rating DC: 1 kA
Interrupt Rating AC: 1 kA
Amps: 200
Color: Black
Interrupt Rating DC: 1 kA
Volts DC: 32
Mounting: Bolt On
Interrupt Rating AC: 1 kA