Automotive Fuse

Item #: 0953031

Cat #: BK/AMG-100

UPC: 051712913973

Company wide:
0 in stock
Automotive Fuse, High current, 100A, 32 Vdc, 1 kAIC at 32 Vdc interrupt rating, Bolt-in mounting, Thermoplastic housing material, Copper terminal material, Bolted blade end X bolted blade end connection

Overview

Automotive Fuse, High current, 100A, 32 Vdc, 1 kAIC at 32 Vdc interrupt rating, Bolt-in mounting, Thermoplastic housing material, Copper terminal material, Bolted blade end X bolted blade end connection

For high current applications. Use with Bussmann HMG or FMG fuseholders. (See pages 12-13.) Current Rating: 100-300A. Voltage Rating: 32VDC.* Interrupt Rating: 1,000A at 32VDC. Housing Material: UL-Rated 94V-0 thermoplastic. Terminal Material: Copper. Mounting: M8 or 5/16-18 or less studs on 2.00 in (50.8mm) centers. Marking: Color-coded amperage ratings. *Consult factory for higher voltage fuses.

Also known as: 051712913973, BK/AMG-100, BUSBKAMG100

Specifications

Mounting: Stud
Amps: 100
Type: High Current
Interrupt Rating DC: 1 kA
Interrupt Rating AC: 1 kA
Mounting: Stud
Type: High Current
Interrupt Rating AC: 1 kA
Amps: 100
Interrupt Rating DC: 1 kA