BUSS 170M6500 FUSE 1250A 1100V 3BKN

Item #: 0953029

Cat #: 170M6500

UPC: 051712264303

$ 2422.60 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6500 FUSE 1250A 1100V

Overview

BUS 170M6500 FUSE 1250A 1100V
Also known as: 051712264303, 170M6500, BUS170M6500

Specifications

No Specifications Available