BUSS 170M6498 FUSE 1000A 1250V 3BKN

Item #: 0953025

Cat #: 170M6498

UPC: 051712264280

$ 2419.90 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6498 FUSE 1000A 1250V

Overview

BUS 170M6498 FUSE 1000A 1250V
Also known as: 051712264280, 170M6498, BUS170M6498

Specifications

No Specifications Available