BUSS 170M6496 FUSE 800A 1250V 3BKN/

Item #: 0953020

Cat #: 170M6496

UPC: 051712264266

$ 2305.12 EA
Company wide:
0 in stock
BUS 170M6496 FUSE 800A 1250V

Overview

BUS 170M6496 FUSE 800A 1250V
Also known as: 051712264266, 170M6496, BUS170M6496

Specifications

No Specifications Available