BUSS 170M6494 FUSE 630A 1250V 3BKN/

Item #: 0953016

Cat #: 170M6494

UPC: 051712264242

$ 1438.14 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6494 FUSE 630A 1250V

Overview

BUS 170M6494 FUSE 630A 1250V
Also known as: 051712264242, 170M6494, BUS170M6494

Specifications

No Specifications Available