FUSE 2000A 550V 3BKN/65 AR UR

Item #: 0953013

Cat #: 170M6471

UPC: 051712812245

$ 1620.60 EA
Company wide:
0 in stock
Documents & Guides
FUSE 2000A 550V 3BKN/65 AR UR

Overview

FUSE 2000A 550V 3BKN/65 AR UR
Also known as: 051712812245, 170M6471, BUS170M6471

Specifications

No Specifications Available