BUSS 170M6470 FUSE 1800A 600V 3BKN/

Item #: 0953012

Cat #: 170M6470

UPC: 051712793599

$ 1917.21 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS 170M6470 FUSE 1800A 600V

Overview

BUS 170M6470 FUSE 1800A 600V
Also known as: 051712793599, 170M6470, BUS170M6470

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse