BUSS 170M6468 FUSE 1500A 690V 3BKN/

Item #: 0953010

Cat #: 170M6468

UPC: 051712554626

$ 1870.72 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6468 FUSE 1500A 690V

Overview

BUS 170M6468 FUSE 1500A 690V
Also known as: 051712554626, 170M6468, BUS170M6468

Specifications

No Specifications Available