Fuse, 1400A Square Body, Flush End, 3, Type K Indicator, 690/700V

Item #: 0953008

Cat #: 170M6467

UPC: 051712799492

$ 1870.72 EA
Company wide:
0 in stock
Documents & Guides
1400 Amp, Square Body, Flush End Contact, High Speed Fuse, Size 3, T-BKN/- Type K Indicator for Microswitch, 690V/700V (IEC/UL)

Overview

1400 Amp, Square Body, Flush End Contact, High Speed Fuse, Size 3, T-BKN/- Type K Indicator for Microswitch, 690V/700V (IEC/UL)
Also known as: 051712799492, 170M6467, BUS170M6467

Specifications

Mounting: Flush
Amps: 1400
Type: Square Body
Interrupt Rating DC: 200
Mounting: Flush
Type: Square Body
Amps: 1400
Interrupt Rating DC: 200