BUSS 170M6464 FUSE 1000A 690V 3BKN/

Item #: 0953003

Cat #: 170M6464

UPC: 051712814423

$ 1561.01 EA
Company wide:
0 in stock

Overview

BUS 170M6464 FUSE 1000A 690V
Also known as: 051712814423, 170M6464, BUS170M6464

Specifications

No Specifications Available