FUSE 800A 690V 3BKN/50 AR UC

Item #: 0953002

Cat #: 170M6462

UPC: 051712264228

$ 1376.54 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Fuse-link, high speed, 800 A, AC 690 V, size 3, aR, IEC, UL, type K indicator

Overview

Fuse-link, high speed, 800 A, AC 690 V, size 3, aR, IEC, UL, type K indicator

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712264228, 170M6462, BUS170M6462

Specifications

Mounting: Flush
Type: Square Body
Amps: 800
Interrupt Rating DC: 200
Mounting: Flush
Amps: 800
Type: Square Body
Interrupt Rating DC: 200