BUSS 170M6461 FUSE 700A 690V 3BKN/5

Item #: 0953001

Cat #: 170M6461

UPC: 051712799300

$ 1250.93 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6461 FUSE 700A 690V 3

Overview

BUS 170M6461 FUSE 700A 690V 3
Also known as: 051712799300, 170M6461, BUS170M6461

Specifications

Amps: 700
Size: 3
Interrupt Rating AC: 200 kA
Class: aR
Mounting: Flush End Contact
Volts AC Range: 690 - 700
Amps: 700
Interrupt Rating AC: 200 kA
Mounting: Flush End Contact
Size: 3
Class: aR
Volts AC Range: 690 - 700