FUSE 630A 690V 3BKN/50

Item #: 0953000

Cat #: 170M6460

UPC: 051712799904

$ 1282.00 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
FUSE 630A 690V 3BKN/50 AR UC

Overview

FUSE 630A 690V 3BKN/50 AR UC
Also known as: 051712799904, 170M6460, BUS170M6460

Specifications

Mounting: Flush
Amps: 630
Type: Square Body
Interrupt Rating DC: 200
Mounting: Flush
Type: Square Body
Amps: 630
Interrupt Rating DC: 200