FUSE 500A 690V 3BKN/50 AR UC

Item #: 0952998

Cat #: 170M6458

UPC: 051712264204

$ 1282.00 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Fuse-link, high speed, 500 A, AC 690 V, size 3, aR, IEC, UL, type K indicator

Overview

Fuse-link, high speed, 500 A, AC 690 V, size 3, aR, IEC, UL, type K indicator

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712264204, 170M6458, BUS170M6458

Specifications

Mounting: Flush
Amps: 500
Interrupt Rating DC: 200
Mounting: Flush
Interrupt Rating DC: 200
Amps: 500