BUSS 170M6420 FUSE 1800A 600V 3BN/6

Item #: 0952996

Cat #: 170M6420

UPC: 051712264181

$ 1760.16 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6420 FUSE 1800A 600V

Overview

BUS 170M6420 FUSE 1800A 600V
Also known as: 051712264181, 170M6420, BUS170M6420

Specifications

No Specifications Available