1600A Square Body Fuse, Flush End, Size 3, Visual Indicator, 690/700V

Item #: 0952995

Cat #: 170M6419

UPC: 051712264174

$ 1767.52 EA
Company wide:
0 in stock
Documents & Guides
1600 Amp Square Body Flush End Contact High Speed Fuse, Size 3, Type -B/- Visual Indicator, 690V/700V (IEC/UL)

Overview

1600 Amp Square Body Flush End Contact High Speed Fuse, Size 3, Type -B/- Visual Indicator, 690V/700V (IEC/UL)
Also known as: 051712264174, 170M6419, BUS170M6419

Specifications

Mounting: Flush
Type: Square Body, Square
Amps: 1600
Interrupt Rating DC: 200
Mounting: Flush
Amps: 1600
Type: Square Body, Square
Interrupt Rating DC: 200