BUSS 170M6417 FUSE 1400A 690V 3BN/5

Item #: 0952994

Cat #: 170M6417

UPC: 051712799713

$ 1719.07 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6417 FUSE 1400A 690V

Overview

BUS 170M6417 FUSE 1400A 690V
Also known as: 051712799713, 170M6417, BUS170M6417

Specifications

Mounting: Flush
Amps: 1400
Type: Square Body, Square
Interrupt Rating DC: 200
Mounting: Flush
Type: Square Body, Square
Amps: 1400
Interrupt Rating DC: 200