BUSS 170M6416 FUSE 1250A 690V 3BN/5

Item #: 0952993

Cat #: 170M6416

UPC: 051712793407

$ 1484.20 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6416 FUSE 1250A 690V

Overview

BUS 170M6416 FUSE 1250A 690V
Also known as: 051712793407, 170M6416, BUS170M6416

Specifications

No Specifications Available