
BUSS 170M6415 FUSE 1100A 690V 3BN/5
Item #: 0952992
Cat #: 170M6415
UPC: 051712264136
$ 1484.20 EA
Company wide:
0
in stock
BUS 170M6415 FUSE 1100A 690V
Overview
BUS 170M6415 FUSE 1100A 690V
Also known as: 051712264136, 170M6415, BUS170M6415
Specifications
| Type: | Semi Conductor Fuse |
| Type: | Semi Conductor Fuse |