1000A Square Body Fuse, Flush End, Size 3, Visual Indicator, 690/700V

Item #: 0952991

Cat #: 170M6414

UPC: 051712264129

$ 1484.20 EA
Company wide:
0 in stock
Documents & Guides
1000 Amp Square Body Flush End Contact High Speed Fuse, Size 3, Type -B/- Visual Indicator, 690V/700V (IEC/UL)

Overview

1000 Amp Square Body Flush End Contact High Speed Fuse, Size 3, Type -B/- Visual Indicator, 690V/700V (IEC/UL)
Also known as: 051712264129, 170M6414, BUS170M6414

Specifications

Mounting: Flush
Type: Square Body, Square
Amps: 1000
Interrupt Rating DC: 200
Mounting: Flush
Amps: 1000
Type: Square Body, Square
Interrupt Rating DC: 200