900A Square Body Fuse, Flush End, Size 3, Visual Indicator, 690/700V

Item #: 0952990

Cat #: 170M6413

UPC: 051712793537

$ 1283.58 EA
Company wide:
0 in stock
Documents & Guides
900 Amp Square Body Flush End Contact High Speed Fuse, Size 3, Type -B/- Visual Indicator, 690V/700V (IEC/UL)

Overview

900 Amp Square Body Flush End Contact High Speed Fuse, Size 3, Type -B/- Visual Indicator, 690V/700V (IEC/UL)

Square body flush-end contact high speed fuses, for the protection of DC common bus, DC drives, power converters/rectifiers and reduced rated voltage starters. Catalog numbers available with visual indicator and Type K indicator for a microswitch.

Also known as: 051712793537, 170M6413, BUS170M6413

Specifications

Amps: 900
Size: 3
Interrupt Rating AC: 200 kA
Class: aR
Mounting: Flush End Contact
Volts AC Range: 690 - 700
Amps: 900
Interrupt Rating AC: 200 kA
Mounting: Flush End Contact
Size: 3
Class: aR
Volts AC Range: 690 - 700