BUSS 170M6412 FUSE 800A 690V 3BN/50

Item #: 0952989

Cat #: 170M6412

UPC: 051712264105

$ 1283.58 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6412 FUSE 800A 690V 3

Overview

BUS 170M6412 FUSE 800A 690V 3
Also known as: 051712264105, 170M6412, BUS170M6412

Specifications

No Specifications Available