BUSS 170M6411 FUSE 700A 690V 3BN/50

Item #: 0952988

Cat #: 170M6411

UPC: 051712793018

$ 1189.02 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6411 FUSE 700A 690V 3

Overview

BUS 170M6411 FUSE 700A 690V 3
Also known as: 051712793018, 170M6411, BUS170M6411

Specifications

Type: Fuse, Semi-Conductor
Type: Fuse, Semi-Conductor