BUSS 170M6408 FUSE 500A 690V 3BN/50

Item #: 0952986

Cat #: 170M6408

UPC: 051712264068

$ 1189.02 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6408 FUSE 500A 690V 3

Overview

BUS 170M6408 FUSE 500A 690V 3
Also known as: 051712264068, 170M6408, BUS170M6408

Specifications

No Specifications Available