BUSS 170M6364 FUSE 1000A 690V 3EK/9

Item #: 0952982

Cat #: 170M6364

UPC: 051712264013

$ 1098.91 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6364 FUSE 1000A 690V

Overview

BUS 170M6364 FUSE 1000A 690V
Also known as: 051712264013, 170M6364, BUS170M6364

Specifications

No Specifications Available