FUSE 900A 1000V 3BKN/75 AR

Item #: 0952974

Cat #: 170M6347

UPC: 051712263931

$ 1938.65 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Fuse-link, high speed, 900 A, AC 1000 V, size 3, 76 x 92 x 76 mm, aR, IEC, UL, single indicator

Overview

Fuse-link, high speed, 900 A, AC 1000 V, size 3, 76 x 92 x 76 mm, aR, IEC, UL, single indicator

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712263931, 170M6347, BUS170M6347

Specifications

Amps: 900
Mounting: Flush
Type: Square Body
Interrupt Rating DC: 100 kA
Amps: 900
Type: Square Body
Mounting: Flush
Interrupt Rating DC: 100 kA