BUSS 170M6303 FUSE 400A 1250V 3SHT

Item #: 0952963

Cat #: 170M6303

UPC: 051712588140

$ 1213.01 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6303 FUSE 400A 1250V

Overview

BUS 170M6303 FUSE 400A 1250V
Also known as: 051712588140, 170M6303, BUS170M6303

Specifications

No Specifications Available