BUSS 170M6267 FUSE 1400A 690V 3KN/1

Item #: 0952955

Cat #: 170M6267

UPC: 051712793667

$ 1751.16 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6267 FUSE 1400A 690V

Overview

BUS 170M6267 FUSE 1400A 690V
Also known as: 051712793667, 170M6267, BUS170M6267

Specifications

No Specifications Available