BUSS 170M6260 FUSE 630A 690V 3KN/11

Item #: 0952949

Cat #: 170M6260

UPC: 051712263610

$ 1250.49 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6260 FUSE 630A 690V 3

Overview

BUS 170M6260 FUSE 630A 690V 3
Also known as: 051712263610, 170M6260, BUS170M6260

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse