BUSS 170M6258 FUSE 500A 690V 3KN/11

Item #: 0952947

Cat #: 170M6258

UPC: 051712263597

$ 2445.28 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6258 FUSE 500A 690V 3

Overview

BUS 170M6258 FUSE 500A 690V 3
Also known as: 051712263597, 170M6258, BUS170M6258

Specifications

Amps: 500
Type: Square
Length: 3 in
Interrupt Rating DC: 200
Amps: 500
Length: 3 in
Type: Square
Interrupt Rating DC: 200