BUSS 170M6249 FUSE 1100A 1250V 3KN/

Item #: 0952941

Cat #: 170M6249

UPC: 051712793636

$ 1906.04 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6249 FUSE 1100A 1250V

Overview

BUS 170M6249 FUSE 1100A 1250V
Also known as: 051712793636, 170M6249, BUS170M6249

Specifications

No Specifications Available