BUSS 170M6248 FUSE 1000A 1250V 3KN/

Item #: 0952940

Cat #: 170M6248

UPC: 051712793629

$ 2186.69 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6248 FUSE 1000A 1250V

Overview

BUS 170M6248 FUSE 1000A 1250V
Also known as: 051712793629, 170M6248, BUS170M6248

Specifications

No Specifications Available