BUSS 170M6246 FUSE 800A 1250V 3KN/1

Item #: 0952938

Cat #: 170M6246

UPC: 051712793612

$ 2243.92 EA
Company wide:
0 in stock
BUS 170M6246 FUSE 800A 1250V

Overview

BUS 170M6246 FUSE 800A 1250V
Also known as: 051712793612, 170M6246, BUS170M6246

Specifications

No Specifications Available