BUSS 170M6241 FUSE 450A 1250V 3KN/1

Item #: 0952933

Cat #: 170M6241

UPC: 051712263498

$ 1390.69 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6241 FUSE 450A 1250V

Overview

BUS 170M6241 FUSE 450A 1250V
Also known as: 051712263498, 170M6241, BUS170M6241

Specifications

No Specifications Available