BUSS 170M6238 FUSE 315A 1250V 3KN/1

Item #: 0952930

Cat #: 170M6238

UPC: 051712263467

$ 1336.84 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6238 FUSE 315A 1250V

Overview

BUS 170M6238 FUSE 315A 1250V
Also known as: 051712263467, 170M6238, BUS170M6238

Specifications

No Specifications Available