BUSS 170M6237 FUSE 800A 1250V 3KW/1

Item #: 0952929

Cat #: 170M6237

UPC: 051712666329

$ 2416.56 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6237 FUSE 800A 1250V

Overview

BUS 170M6237 FUSE 800A 1250V
Also known as: 051712666329, 170M6237, BUS170M6237

Specifications

No Specifications Available