BUSS 170M6220 FUSE 1800A 600V 3TN/1

Item #: 0952927

Cat #: 170M6220

UPC: 051712263443

$ 1742.37 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6220 FUSE 1800A 600V

Overview

BUS 170M6220 FUSE 1800A 600V
Also known as: 051712263443, 170M6220, BUS170M6220

Specifications

No Specifications Available