BUSS 170M6217 FUSE 1400A 690V 3TN/1

Item #: 0952924

Cat #: 170M6217

UPC: 051712263412

$ 1170.16 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6217 FUSE 1400A 690V

Overview

BUS 170M6217 FUSE 1400A 690V
Also known as: 051712263412, 170M6217, BUS170M6217

Specifications

No Specifications Available