FUSE 630A 690V 3TN/110 AR UC

Item #: 0952919

Cat #: 170M6210

UPC: 051712263344

$ 1183.32 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
FUSE 630A 690V 3TN/110 AR UC

Overview

FUSE 630A 690V 3TN/110 AR UC
Also known as: 051712263344, 170M6210, BUS170M6210

Specifications

Amps: 550
Interrupt Rating DC: 200
Amps: 550
Interrupt Rating DC: 200