BUSS 170M6198 FUSE 1000A 1250V 3TN/

Item #: 0952900

Cat #: 170M6198

UPC: 051712263283

$ 2240.50 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6198 FUSE 1000A 1250V

Overview

BUS 170M6198 FUSE 1000A 1250V
Also known as: 051712263283, 170M6198, BUS170M6198

Specifications

Type: Square Body
Length: 3 in
Interrupt Rating DC: 100 kA
Type: Square Body
Interrupt Rating DC: 100 kA
Length: 3 in