BUSS 170M6189 FUSE 350A 1250V 3TN/1

Item #: 0952881

Cat #: 170M6189

UPC: 051712263191

$ 1070.63 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6189 FUSE 350A 1250V

Overview

BUS 170M6189 FUSE 350A 1250V
Also known as: 051712263191, 170M6189, BUS170M6189

Specifications

No Specifications Available