1500A Square Body DIN 43-653 Fuse, Size 3, Visual Indicator, 690/700V

Item #: 0952870

Cat #: 170M6168

UPC: 051712263146

$ 1656.66 EA
Company wide:
0 in stock
Documents & Guides
1500 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 3, Type -/110, Visual for Microswitch, 690V/700V (IEC/UL)

Overview

1500 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 3, Type -/110, Visual for Microswitch, 690V/700V (IEC/UL)
Also known as: 051712263146, 170M6168, BUS170M6168

Specifications

Amps: 1500
Type: Square Body
Amps: 1500
Type: Square Body