800A Square Body DIN 43-653 Fuse, Size 3, Visual Indicator, 690/700V

Item #: 0952859

Cat #: 170M6162

UPC: 051712263085

$ 1305.72 EA
Company wide:
0 in stock
Documents & Guides
800 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 3, Type -/110, Visual for Microswitch, 690V/700V (IEC/UL)

Overview

800 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 3, Type -/110, Visual for Microswitch, 690V/700V (IEC/UL)
Also known as: 051712263085, 170M6162, BUS170M6162

Specifications

Type: Square Body
Amps: 800
Interrupt Rating DC: 200
Type: Square Body
Interrupt Rating DC: 200
Amps: 800