BUSS 170M6161 FUSE 700A 690V 3/110

Item #: 0952856

Cat #: 170M6161

UPC: 051712263078

$ 1158.20 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6161 FUSE 700A 690V 3

Overview

BUS 170M6161 FUSE 700A 690V 3
Also known as: 051712263078, 170M6161, BUS170M6161

Specifications

Type: Semi Conductor Fuse
Type: Semi Conductor Fuse