BUSS 170M6151 FUSE 1400A 1100V 3/11

Item #: 0952845

Cat #: 170M6151

UPC: 051712263030

$ 2270.63 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6151 FUSE 1400A 1100V

Overview

BUS 170M6151 FUSE 1400A 1100V
Also known as: 051712263030, 170M6151, BUS170M6151

Specifications

Amps: 1400
Type: Square Body
Interrupt Rating DC: 100 kA
Amps: 1400
Interrupt Rating DC: 100 kA
Type: Square Body