1100A Square Body DIN 43-653 Fuse, Size 3, Visual Indicator, 1250V IEC

Item #: 0952840

Cat #: 170M6149

UPC: 051712263016

$ 2250.12 EA
Company wide:
0 in stock
Documents & Guides
1100 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 3, -/110 Visual Indicator, 1250V IEC

Overview

1100 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 3, -/110 Visual Indicator, 1250V IEC
Also known as: 051712263016, 170M6149, BUS170M6149

Specifications

Amps: 1100
Type: Square Body
Interrupt Rating DC: 100 kA
Amps: 1100
Interrupt Rating DC: 100 kA
Type: Square Body