FUSE 1000A 1250V 3/110 AR

Item #: 0952838

Cat #: 170M6148

UPC: 051712263009

$ 2229.10 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
High Speed Fuses, DC common bus, DC drives, power converters/rectifiers, reduced voltage starters, AR, 100 kAIC RMS Symmetrical, Din 43 620 blade style, Square body, -/110 visual indicator, 1250 Vac (IEC), 1300 Vac (UL), 135W, IEC Rated, UL

Overview

High Speed Fuses, DC common bus, DC drives, power converters/rectifiers, reduced voltage starters, AR, 100 kAIC RMS Symmetrical, Din 43 620 blade style, Square body, -/110 visual indicator, 1250 Vac (IEC), 1300 Vac (UL), 135W, IEC Rated, UL
Also known as: 051712263009, 170M6148, BUS170M6148

Specifications

Type: Square Body
Interrupt Rating DC: 100 kA
Type: Square Body
Interrupt Rating DC: 100 kA